Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5.00mm dia, 2.00mm Cut L

  • Mfr # 457005011

  • Zoro # G1721091


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
5.00mm
Overall Length
80 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457005011
Zoro #
G1721091
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5.00mm
Overall Length
80 mm
Length of Cut
2 mm
Dimension Type
Metric
Shank Dia.
6 mm
Neck Dia.
4.5 mm
Neck Length
12.5 mm
Corner Radius
1.2 mm
Milling Dia.
5 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Grade
General Purpose
Cutting Direction
Right Hand
List Number
4570
Stainless (M) Compatibility
Yes
Hardened (H) Compatibility
No
Single End/Double End
Single
Shank Type
End Mill
Steel (P) Compatibility
Yes
Helix Angle
0 Degrees
Non Ferrous (N) Compatibility
No
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Series
EXOCARB WXS
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
WXS
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Stainless Steel
Flute Spacing
Fixed
Secondary Material Application ISO Code
M
Max. Helix Angle
0 Degrees

Description

Corner Radius End Mill, 5 mm Milling Dia., Carbide, WXS, Straight, Metric, 1.2 mm, 2 mm, 80 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.