Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5.00mm dia, 5.00mm Cut L

  • Mfr # 3125115

  • Zoro # G1730246


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
5.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3125115
Zoro #
G1730246
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
5 mm
Shank Dia.
6 mm
Milling Dia.
5 mm
Overall Length
70 mm
Neck Dia.
4.85 mm
Neck Length
15 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
End Mill Style
Ball Nose
Item
Ball End Mill
Finish
WXL
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
List Number
3790
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
Shank Type
Straight
Stainless (M) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Series
EXOCARB WXL
Material - Machining
Carbide
Finish - Machining
WXL
Drilling Tool Configuration
Individual
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Measurement System
Metric
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, M, P
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Chip-Breaker
Chip-Breaker Not Included
Secondary Material Application
Aluminum, Nickel, Titanium
Flute Type
Spiral
Secondary Material Application ISO Code
N, S

Description

Ball End Mill, 5 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.