Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5.00mm dia, 5.00mm Cut L

  • Mfr # 3125140

  • Zoro # G1730200


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
5.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3125140
Zoro #
G1730200
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
5 mm
Shank Dia.
6 mm
Overall Length
90 mm
Milling Dia.
5 mm
Neck Length
40 mm
Neck Dia.
4.85 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
End Mill Application
Roughing/Finishing
List Number
3790
Cast Iron (K) Compatibility
Yes
Shank Type
Straight
End Mill Style
Ball Nose
Steel (P) Compatibility
Yes
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Item
Ball End Mill
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Finish
WXL
Stainless (M) Compatibility
Yes
Series
EXOCARB WXL
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Chip-Breaker
Chip-Breaker Not Included
Finish - Machining
WXL
Primary Material Application ISO Code
H, K, M, P
Shank Type - Machining
Straight
Flute Type
Spiral
Secondary Material Application ISO Code
N, S
Secondary Material Application
Aluminum, Nickel, Titanium

Description

Ball End Mill, 5 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.