Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 5.00mm dia, 5.00mm Cut L 3170412

Carbide End Mill, 5.00mm dia, 5.00mm Cut L (Discontinued)

  • Mfr # 3170412
  • Zoro # G1724497
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3170412
Zoro #
G1724497
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
5 mm
Shank Dia.
8 mm
Neck Length
65.10 mm
Milling Dia.
5 mm
Neck Dia.
4.95 mm
Overall Length
130 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single End
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
List Number
3712
Stainless (M) Compatibility
Yes
Finish
WXL
Steel (P) Compatibility
Yes
Hardened (H) Compatibility
No
Item
Ball End Mill
Shank Type
Straight
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Style
Ball Nose
Cutting Direction
Right Hand
Series
EXOCARB WXL
Material Grade - Machining
General Purpose
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Chip-Breaker
No
Measurement System
Metric
Finish - Machining
WXL

Description

Ball End Mill, 5 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.