Zoro Homepage
This item is Discontinued.
Osg Carbide End Mill, 5.00mm dia, 5.00mm Cut L HP413-1969

Carbide End Mill, 5.00mm dia, 5.00mm Cut L (Discontinued)

  • Mfr # HP413-1969
  • Zoro # G1710250
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HP413-1969
Zoro #
G1710250
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
5 mm
Shank Dia.
6 mm
Neck Length
7.5 mm
Milling Dia.
5 mm
Neck Dia.
4.85 mm
Overall Length
50 mm

Description

Ball End Mill, 5 mm Milling Dia., Carbide, TiAlN, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.