Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5.00mm dia, 7.50mm Cut L

  • Mfr # 3095544

  • Zoro # G1745436


product price: $329.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
5.00mm
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3095544
Zoro #
G1745436
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
5.00mm
Length of Cut
7.5 mm
Shank Dia.
8 mm
Overall Length
130 mm
Milling Dia.
5 mm
Neck Length
90.4 mm
Neck Dia.
7.72 mm

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
45 Degrees
Hardened (H) Compatibility
Yes
Item
Ball End Mill
Stainless (M) Compatibility
Yes
Shank Type
Straight
End Mill Style
Ball Nose
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
List Number
9581
Steel (P) Compatibility
Yes
Finish
WXS
Non Ferrous (N) Compatibility
No
Series
EXOPRO PHX
Primary Material Application ISO Code
H, P
Material - Machining
Carbide
Primary Material Application
Hardened Steel, Steel, Tool and Die Steel
Finish - Machining
WXS
Material Grade - Machining
General Purpose
Chip-Breaker
Chip-Breaker Not Included
Drilling Tool Configuration
Individual
Measurement System
Metric
Coolant Fed
Non-Coolant Through
Shank Type - Machining
Straight
Secondary Material Application ISO Code
K, M
Flute Spacing
Fixed
Secondary Material Application
Cast Iron, Stainless Steel
Flute Type
Spiral

Description

Ball End Mill, 5 mm Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.