Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/16in dia, 0.1300in Cut

  • Mfr # 44700411

  • Zoro # G1721128


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Overall Length
3 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
44700411
Zoro #
G1721128
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
5/16"
Overall Length
3 in
Length of Cut
0.13 in
Neck Dia.
0.29 in
Milling Dia.
0.3125 in
Neck Length
1.25 in
Corner Radius
0.09375 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Cutting Direction
Right Hand
Helix Angle
0 Degrees
Shank Type
End Mill
Non Ferrous (N) Compatibility
No
Single End/Double End
Single
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
List Number
4470
Hardened (H) Compatibility
No
Item
Corner Radius End Mill
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Grade
General Purpose
Series
EXOCARB WXS
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
WXS
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
0 Degrees
Secondary Material Application ISO Code
M
Secondary Material Application
Stainless Steel

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, WXS, Straight, Inch, 0.09375 in, 0.13 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.