Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/16in dia, 13/16in Cut

  • Mfr # 20422700

  • Zoro # G1715108


product price: $47.99
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/16"
Overall Length
2 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20422700
Zoro #
G1715108
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/16"
Overall Length
2 1/2 in
Length of Cut
0.8125 in
Dimension Type
Fractional Inch
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
List Number
2042
Stainless (M) Compatibility
No
Helix Angle
45 Degrees
Single End/Double End
Single
Hardened (H) Compatibility
No
End Mill Material
Carbide
Grade
General Purpose
Cast Iron (K) Compatibility
No
Shank Type
End Mill
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Series
EXOCARB AERO Blizzard
Finish - Machining
Uncoated
Shank Type - Machining
Straight
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.8125 in, 2 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.