Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/16in dia, 13/16in Cut

  • Mfr # 502-3125

  • Zoro # G1700338


product price: $20.99
/ea

Key Features

Measurement System
Inch
Overall Length
2 1/2 in
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
502-3125
Zoro #
G1700338
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Length of Cut
13/16 in
Shank Dia.
5/16 in
Dimension Type
Fractional Inch
Cutter Dia. - Machining
5/16"
Cutter Dia.
5/16 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Item
Solid Router Bit
Cutting Type
Spiral
End Mill Material
Carbide
List Number
502
Helix Angle
0 Degrees
Cutting Direction
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Cutting Direction - Machining
Right Hand
Single End/Double End
Single End
End Mill Application
Finishing
Material Grade - Machining
General Purpose
Router Bit Flute Type
Straight Flute

Description

Solid Router Bit, Straight Flute, Inch, 5/16 in Cutter Dia.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.