Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/16in dia, 15/32in Cut

  • Mfr # 90101311

  • Zoro # G1718370


product price: $197.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/16"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
0.46875 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
90101311
Zoro #
G1718370
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/16"
Length of Cut
0.46875 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Overall Length
2 3/16 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
Yes
Finish
WXS
Hardened (H) Compatibility
No
Non Ferrous (N) Compatibility
No
Super Alloy (S) Compatibility
No
List Number
9010
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Item
Ball End Mill
Shank Type
Straight
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
End Mill Style
Ball Nose
Series
EXOCARB MAX
Primary Material Application ISO Code
H, K, P
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Finish - Machining
WXS
Shank Type - Machining
Straight
Coolant Fed
Non-Coolant Through
Measurement System
Inch
Material - Machining
Carbide
Chip-Breaker
Chip-Breaker Not Included
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application
Nickel, Stainless Steel, Titanium
Flute Spacing
Fixed
Secondary Material Application ISO Code
M, S

Description

Ball End Mill, 0.3125 in Milling Dia., Carbide, WXS, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.