Carbide End Mill, 5/16in dia., 5/8in Cut L
Mfr # 205203111
Zoro # G1713997
product price: $46.79
/eaKey Features
Measurement System
Inch
Milling Diameter
5/16"
Overall Length
2 1/2 in
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
205203111
Zoro #
G1713997
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/16"
Overall Length
2 1/2 in
Length of Cut
0.625 in
Shank Dia.
5/16 in
Milling Dia.
0.3125 in
Dimension Type
Fractional Inch
Corner Radius
0.015 in
Description
Corner Radius End Mill, 0.3125 in Milling Dia., Carbide, EXO, Straight, Inch, 0.015 in, 0.625 in, 2 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.