Zoro Homepage

Carbide End Mill, 5.20mm dia, 7.80mm Cut L

  • Mfr # 3181852

  • Zoro # G1727017


product price: $77.29
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
5.20mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
7.8 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3181852
Zoro #
G1727017
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
5.20mm
Length of Cut
7.8 mm
Shank Dia.
6 mm
Overall Length
50 mm
Milling Dia.
5.2 mm

Description

Square End Mill, 5.2 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 7.8 mm, Overall Length 50 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.