Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/64in dia, 5/32in Cut L

  • Mfr # 422-0781

  • Zoro # G1701345


product price: $14.19
/ea

Key Features

Measurement System
Inch
Milling Diameter
5/64"
Overall Length
1 1/2 in
Number of Flutes
2
End Mill Style
Square
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
422-0781
Zoro #
G1701345
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/64"
Overall Length
1 1/2 in
Length of Cut
0.15625 in
Milling Dia.
0.078125 in
Shank Dia.
1/8 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
2
End Mill Style
Square
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Shank Type
End Mill
End Mill Application
Roughing/Finishing
Item
Square End Mill
Hardened (H) Compatibility
No
Steel (P) Compatibility
Yes
Single End/Double End
Double
Grade
General Purpose
Non Ferrous (N) Compatibility
No
List Number
422
Cutting Direction
Right Hand
Stainless (M) Compatibility
Yes
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, N, P
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 0.078125 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.15625 in, Overall Length 1 1/2 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.