Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/8 in. dia., 5/8 in Cut

  • Mfr # 20430900

  • Zoro # G1714907


product price: $152.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
5/8"
End Mill Material
Carbide
Number of Flutes
3
Length of Cut
0.625 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20430900
Zoro #
G1714907
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
5/8"
Length of Cut
0.625 in
Shank Dia.
5/8 in
Overall Length
3 1/2 in
Neck Dia.
0.621 in
Milling Dia.
0.625 in
Neck Length
1.625 in

Details

End Mill Material
Carbide
Number of Flutes
3
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Shank Type
End Mill
End Mill Style
Square
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
No
List Number
2043
End Mill Application
Roughing/Finishing
Item
Square End Mill
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Series
EXOCARB AERO Blizzard
Shank Type - Machining
Straight
Measurement System
Inch
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Max. Helix Angle
45 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Square End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 0.625 in, Overall Length 3 1/2 in, Shank Dia. 5/8 in, Neck Dia. 0.621 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.