Carbide End Mill, 5/8 in. dia., 5/8 in Cut
Mfr # 20431000
Zoro # G1714898
product price: $190.99
/ea
Free Shipping & Returns
Key Features
Measurement System
Inch
Milling Diameter
5/8"
Overall Length
3 1/2 in
Number of Flutes
3
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20431000
Zoro #
G1714898
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
5/8"
Overall Length
3 1/2 in
Length of Cut
0.625 in
Corner Radius
0.03 in
Shank Dia.
5/8 in
Neck Length
1.625 in
Dimension Type
Fractional Inch
Milling Dia.
0.625 in
Neck Dia.
0.621 in
Description
Corner Radius End Mill, 0.625 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.03 in, 0.625 in, 3 1/2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.