Zoro Homepage

Carbide End Mill, 5.80mm dia, 23.20mm Cut

  • Mfr # 3182658

  • Zoro # G1723115


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
5.80mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
23.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3182658
Zoro #
G1723115
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
5.80mm
Length of Cut
23.2 mm
Shank Dia.
6 mm
Overall Length
65 mm
Milling Dia.
5.8 mm

Description

Square End Mill, 5.8 mm Milling Dia., Carbide, WXL, Straight, Length of Cut 23.2 mm, Overall Length 65 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.