Zoro Homepage

Carbide End Mill, 5/8in dia, 1-1/4in Cut L

  • Mfr # 205207111

  • Zoro # G1713820


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
5/8"
Overall Length
3 1/2 in
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205207111
Zoro #
G1713820
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
3 1/2 in
Length of Cut
1.25 in
Dimension Type
Fractional Inch
Milling Dia.
0.625 in
Shank Dia.
5/8 in
Corner Radius
0.03 in

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
Single End/Double End
Single
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Grade
General Purpose
End Mill Application
Roughing/Finishing
Cast Iron (K) Compatibility
Yes
List Number
2052
Cutting Direction
Right Hand
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
Variable
Non Ferrous (N) Compatibility
No
Series
EXOCARB AERO UVX
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
EXO
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
K, M, P, S
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, EXO, Straight, Inch, 0.03 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.