Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/8in dia, 1-1/4in Cut L

  • Mfr # 205207411

  • Zoro # G1713796


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
3 1/2 in
Milling Diameter
5/8"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205207411
Zoro #
G1713796
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 1/2 in
Milling Diameter
5/8"
Length of Cut
1.25 in
Shank Dia.
5/8 in
Corner Radius
0.125 in
Milling Dia.
0.625 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
List Number
2052
Single End/Double End
Single
Grade
General Purpose
Steel (P) Compatibility
Yes
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Shank Type
End Mill
Stainless (M) Compatibility
Yes
End Mill Material
Carbide
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Helix Angle
Variable
Cast Iron (K) Compatibility
Yes
Super Alloy (S) Compatibility
No
Series
EXOCARB AERO UVX
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
EXO
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Flute Spacing
Variable

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, EXO, Straight, Inch, 0.125 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.