Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 5/8in dia, 1-1/4in Cut L

  • Mfr # 20556254

  • Zoro # G1746510


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Milling Diameter
5/8"
Overall Length
3 1/2 in
Number of Flutes
5
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20556254
Zoro #
G1746510
UPC #
-
Country of Origin
United States

Dimensions

Milling Diameter
5/8"
Overall Length
3 1/2 in
Length of Cut
1.25 in
Shank Dia.
5/8 in
Dimension Type
Fractional Inch
Corner Radius
0.12 in
Milling Dia.
0.625 in

Details

Measurement System
Inch
Number of Flutes
5
End Mill Style
Corner-Radius
Finish
TiAlN
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Cutting Direction
Right Hand
Shank Type
End Mill
Grade
General Purpose
End Mill Application
Roughing/Finishing
End Mill Material
Carbide
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
Yes
List Number
2055
Helix Angle
Variable
Single End/Double End
Single
Steel (P) Compatibility
Yes
Item
Corner Radius End Mill
Series
EXOPRO UVX-Ni
Shank Type - Machining
Weldon Flat
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Drilling Tool Configuration
Individual
Finish - Machining
EXO
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
S
Primary Material Application
Nickel
Flute Type
Spiral
Secondary Material Application ISO Code
H, M
Max. Helix Angle
43 Degrees
Min. Helix Angle
41 Degrees
Flute Spacing
Variable
Secondary Material Application
Hardened Steel, Stainless Steel

Description

Corner Radius End Mill, 0.625 in Milling Dia., Carbide, EXO, Weldon Flat, Inch, 0.12 in, 1.25 in, 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.