Zoro Homepage

Carbide End Mill, 6.00mm dia, 13.00mm Cut

  • Mfr # 37710011

  • Zoro # G1722555


product price: $68.89
/ea

Key Features

Measurement System
Metric
Milling Diameter
6.00mm
Overall Length
90 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37710011
Zoro #
G1722555
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
6.00mm
Overall Length
90 mm
Length of Cut
13 mm
Dimension Type
Metric
Corner Radius
1.5 mm
Shank Dia.
6 mm
Milling Dia.
6 mm

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, WXL, Straight, Metric, 1.5 mm, 13 mm, 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.