Carbide End Mill, 6.00mm dia, 13.00mm Cut
Mfr # HP432-2364
Zoro # G1709718
product price: $41.69
/eaKey Features
Measurement System
Metric
Milling Diameter
6.00mm
Overall Length
80 mm
Number of Flutes
2
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP432-2364
Zoro #
G1709718
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
6.00mm
Overall Length
80 mm
Length of Cut
13 mm
Milling Dia.
6 mm
Dimension Type
Metric
Shank Dia.
6 mm
Corner Radius
2 mm
Description
Corner Radius End Mill, 6 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 2 mm, 13 mm, 80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.