Zoro Homepage

Carbide End Mill, 6.00mm dia, 20.00mm Cut

  • Mfr # 71200616

  • Zoro # G1717357


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
6.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71200616
Zoro #
G1717357
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
6.00mm
Length of Cut
20 mm
Shank Dia.
6 mm
Overall Length
63 mm
Milling Dia.
6 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
End Mill Style
Square
Shank Type
End Mill
List Number
7120
Item
Square End Mill
Finish
Diamond
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Hardened (H) Compatibility
No
Steel (P) Compatibility
No
Helix Angle
30 Degrees
Series
EXOCARB Diamond
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Measurement System
Metric
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
Diamond
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N, O
Primary Material Application
Aluminum, Graphite
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 6 mm Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 20 mm, Overall Length 63 mm, Shank Dia. 6 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.