Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 6.00mm dia, 9.00mm Cut L

  • Mfr # 457106111

  • Zoro # G1721329


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
6.00mm
Overall Length
90 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457106111
Zoro #
G1721329
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
6.00mm
Overall Length
90 mm
Length of Cut
9 mm
Neck Dia.
5.8 mm
Shank Dia.
6 mm
Dimension Type
Metric
Milling Dia.
6 mm
Neck Length
18 mm
Corner Radius
1 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Non Ferrous (N) Compatibility
No
Grade
General Purpose
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Helix Angle
45 Degrees
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Single End/Double End
Single
Hardened (H) Compatibility
No
Shank Type
End Mill
Cutting Direction
Right Hand
End Mill Material
Carbide
List Number
4571
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Series
EXOCARB WXS
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Finish - Machining
WXS
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, P
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, WXS, Straight, Metric, 1 mm, 9 mm, 90 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.