Carbide End Mill, 6.00mm dia, 9.00mm Cut L
Mfr # HP435-2363
Zoro # G1708911
product price: $41.49
/eaKey Features
Measurement System
Metric
Milling Diameter
6.00mm
Overall Length
80 mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP435-2363
Zoro #
G1708911
UPC #
-
Country of Origin
United States
Dimensions
Milling Diameter
6.00mm
Overall Length
80 mm
Length of Cut
9 mm
Corner Radius
1.5 mm
Neck Length
35 mm
Milling Dia.
6 mm
Dimension Type
Metric
Neck Dia.
5.5 mm
Shank Dia.
6 mm
Description
Corner Radius End Mill, 6 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 1.5 mm, 9 mm, 80 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.