Zoro Homepage

Carbide End Mill, 7.00mm dia, 14.00mm Cut

  • Mfr # 37110006

  • Zoro # G1727577


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
7.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37110006
Zoro #
G1727577
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
7.00mm
Length of Cut
14 mm
Shank Dia.
6 mm
Milling Dia.
7 mm
Overall Length
140 mm

Description

Ball End Mill, 7 mm Milling Dia., Carbide, WXL, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.