Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7.00mm dia, 16.00mm Cut

  • Mfr # 3130570

  • Zoro # G1729905


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
7.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3130570
Zoro #
G1729905
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
7.00mm
Length of Cut
16 mm
Shank Dia.
8 mm
Overall Length
60 mm
Milling Dia.
7 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Finish
WXL
Shank Type
End Mill
End Mill Application
Roughing/Finishing
Item
Square End Mill
List Number
3704
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Style
Square
Super Alloy (S) Compatibility
No
Cutting Direction
Right Hand
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Series
EXOCARB WXL
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Metric
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
WXL
Material Grade - Machining
General Purpose
Secondary Material Application
Aluminum, Nickel, Titanium
Secondary Material Application ISO Code
N, S
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, P
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed
Flute Type
Spiral

Description

Square End Mill, 7 mm Milling Dia., Carbide, WXL, Non-Coolant Through, Straight, Length of Cut 16 mm, Overall Length 60 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.