Zoro Homepage

Carbide End Mill, 7.00mm dia, 16.00mm Cut

  • Mfr # 8502070

  • Zoro # G1714441


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
7.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502070
Zoro #
G1714441
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
7.00mm
Length of Cut
16 mm
Shank Dia.
8 mm
Overall Length
60 mm
Milling Dia.
7 mm

Description

Square End Mill, 7 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 16 mm, Overall Length 60 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.