Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7010, 1/32 D, 3/32 Cut L

  • Mfr # 70100116

  • Zoro # G5763344


product price: $116.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
1/32"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
0.09375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70100116
Zoro #
G5763344
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
1/32"
Length of Cut
0.09375 in
Shank Dia.
1/8 in
Milling Dia.
0.03125 in
Neck Dia.
0.0625 in
Neck Length
0.25 in
Overall Length
1 3/4 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
High Performance
Helix Angle
30 Degrees
Super Alloy (S) Compatibility
No
Item
Ball End Mill
Hardened (H) Compatibility
No
Shank Type
Straight
Cast Iron (K) Compatibility
No
Steel (P) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Finish
Diamond
End Mill Application
Finishing
Non Ferrous (N) Compatibility
Yes
List Number
7010
End Mill Style
Ball Nose
Series
EXOCARB Diamond
Measurement System
Inch
Finish - Machining
Diamond
Material Grade - Machining
High Performance
Material - Machining
Carbide
Shank Type - Machining
Straight
Primary Material Application ISO Code
N, O
Chip-Breaker
Chip-Breaker Not Included
Coolant Fed
Non-Coolant Through
Primary Material Application
Aluminum, Graphite
Drilling Tool Configuration
Individual
Flute Spacing
Fixed
Flute Type
Spiral

Description

Ball End Mill, 0.03125 in Milling Dia., Carbide, Diamond, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.