Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7020, 1/16 D, 3/16 Cut L

  • Mfr # 70200316

  • Zoro # G5830063


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Diamond
Length of Cut
0.1875 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70200316
Zoro #
G5830063
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.1875 in
Milling Diameter
1/16"
Dimension Type
Fractional Inch
Overall Length
1 3/4 in
Neck Length
0.5 in
Neck Dia.
0.5625 in
Corner Radius
0.056 in
Milling Dia.
0.0625 in
Shank Dia.
1/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Diamond
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
Item
Square End Mill
Grade
High Performance
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Helix Angle
30 Degrees
Hardened (H) Compatibility
No
List Number
7020
Single End/Double End
Single
Series
EXOCARB Diamond
Drilling Tool Configuration
Individual
Measurement System
Inch
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Finish - Machining
Diamond
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Graphite
Primary Material Application ISO Code
N, O
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Coolant Fed
Non-Coolant Through
Flute Spacing
Fixed

Description

Square End Mill, 0.0625 in Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 0.1875 in, Overall Length 1 3/4 in, Shank Dia. 1/8 in, Neck Dia. 0.5625 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.