Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7020, 1/8 D, 1/2 Cut L

  • Mfr # 70205716

  • Zoro # G5554096


product price: $310.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
2
End Mill Style
Square
Finish
Diamond
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70205716
Zoro #
G5554096
UPC #
-
Country of Origin
Japan

Dimensions

Length of Cut
0.5 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Milling Dia.
0.125 in
Overall Length
1 3/4 in
Shank Dia.
1/8 in

Details

Number of Flutes
2
End Mill Style
Square
Finish
Diamond
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Single End/Double End
Single
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Grade
High Performance
Steel (P) Compatibility
No
Hardened (H) Compatibility
No
Item
Square End Mill
Cast Iron (K) Compatibility
No
Helix Angle
30 Degrees
List Number
7020
Series
EXOCARB Diamond
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Measurement System
Inch
Finish - Machining
Diamond
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N, O
Primary Material Application
Aluminum, Graphite
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Max. Helix Angle
30 Degrees

Description

Square End Mill, 0.125 in Milling Dia., Carbide, Diamond, Non-Coolant Through, Straight, Length of Cut 0.5 in, Overall Length 1 3/4 in, Shank Dia. 1/8 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.