Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 7040, 1/4 D, 3/4 Cut L 70401116

Carbide End Mill, 7040, 1/4 D, 3/4 Cut L (Discontinued)

  • Mfr # 70401116
  • Zoro # G7551905
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70401116
Zoro #
G7551905
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 1/2 in
Milling Diameter
1/4"
Length of Cut
3/4 in
Shank Dia.
1/4 in
Dimension Type
Fractional Inch
Milling Dia.
1/4"

Details

Number of Flutes
4
End Mill Style
Square
Finish
Diamond
End Mill Cutting Type
Center Cutting
Single End/Double End
Single End
Item
Square End Mill
End Mill Material
Carbide
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
Grade
High Performance
Hardened (H) Compatibility
No
End Mill Application
Finishing
Cast Iron (K) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
List Number
7040
Cutting Direction
Right Hand
Helix Angle
30 Degrees
Finish - Machining
Diamond

Description

Square End Mill, Diamond, Length of Cut 3/4 in, Overall Length 2 1/2 in, Shank Dia. 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.