Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Osg Carbide End Mill, 7040, 3/8 D, 7/8 Cut L 70401416

Carbide End Mill, 7040, 3/8 D, 7/8 Cut L (Discontinued)

  • Mfr # 70401416
  • Zoro # G5503206
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70401416
Zoro #
G5503206
UPC #
-
Country of Origin
Unknown

Dimensions

Length of Cut
7/8 in
Milling Diameter
3/8"
Dimension Type
Fractional Inch
Overall Length
2 1/2 in
Shank Dia.
3/8 in
Milling Dia.
3/8"

Details

Number of Flutes
4
End Mill Style
Square
Finish
Diamond
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Single End/Double End
Single End
Helix Angle
30 Degrees
Steel (P) Compatibility
No
List Number
7040
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Stainless (M) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Grade
High Performance
Hardened (H) Compatibility
No
Cast Iron (K) Compatibility
No
Item
Carbide End Mill
Finish - Machining
Diamond
Material Grade - Machining
High Performance
Measurement System
Fractional Inch
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Shrink Fit
Drilling Tool Configuration
Individual

Description

Carbide End Mill, Diamond, Length of Cut 7/8 in, Overall Length 2 1/2 in, Shank Dia. 3/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.