Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7072, 1/2 D, 1/2 Cut L

  • Mfr # 70720816

  • Zoro # G5819012


product price: $305.13
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Diamond
Length of Cut
0.5 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70720816
Zoro #
G5819012
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.5 in
Milling Diameter
1/2"
Dimension Type
Fractional Inch
Shank Dia.
1/2 in
Corner Radius
0.015 in
Neck Length
1.5 in
Milling Dia.
0.5 in
Neck Dia.
0.475 in
Overall Length
6 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Diamond
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Super Alloy (S) Compatibility
No
Single End/Double End
Single
List Number
7072
Helix Angle
30 Degrees
Steel (P) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Grade
High Performance
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Series
EXOCARB Diamond
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Inch
Shank Type - Machining
Straight
Finish - Machining
Diamond
Material Grade - Machining
High Performance
Primary Material Application ISO Code
N, O
Primary Material Application
Aluminum, Graphite
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees
Flute Type
Spiral

Description

Corner Radius End Mill, 0.5 in Milling Dia., Carbide, Diamond, Straight, Inch, 0.015 in, 0.5 in, 6 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.