Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7072, 1/8 D, 1/8 Cut L

  • Mfr # 70720216

  • Zoro # G5482741


product price: $155.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Diamond
Length of Cut
0.125 in
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
70720216
Zoro #
G5482741
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
0.125 in
Milling Diameter
1/8"
Dimension Type
Fractional Inch
Neck Dia.
0.119 in
Corner Radius
0.031 in
Milling Dia.
0.125 in
Neck Length
0.625 in
Overall Length
3 in
Shank Dia.
1/8 in

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Diamond
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Steel (P) Compatibility
No
Super Alloy (S) Compatibility
No
List Number
7072
Cutting Direction
Right Hand
Stainless (M) Compatibility
No
Grade
High Performance
Hardened (H) Compatibility
No
Helix Angle
30 Degrees
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
Single End/Double End
Single
Non Ferrous (N) Compatibility
Yes
Series
EXOCARB Diamond
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Material - Machining
Carbide
Finish - Machining
Diamond
Measurement System
Inch
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Graphite
Primary Material Application ISO Code
N, O
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Corner Radius End Mill, 0.125 in Milling Dia., Carbide, Diamond, Straight, Inch, 0.031 in, 0.125 in, 3 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.