Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7132, 10.0mm D, 10mm Cut

  • Mfr # 71320816

  • Zoro # G5677682


product price: $273.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Diamond
Length of Cut
10 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71320816
Zoro #
G5677682
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
10 mm
Milling Diameter
10.00mm
Dimension Type
Metric
Overall Length
125 mm
Corner Radius
1 mm
Neck Length
40 mm
Neck Dia.
9.5 mm
Shank Dia.
10 mm
Milling Dia.
10 mm

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Diamond
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Helix Angle
30 Degrees
Grade
High Performance
Hardened (H) Compatibility
No
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
No
Single End/Double End
Single
Stainless (M) Compatibility
No
Cutting Direction
Right Hand
Cast Iron (K) Compatibility
No
Item
Corner Radius End Mill
List Number
7132
Non Ferrous (N) Compatibility
Yes
Series
EXOCARB Diamond
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Measurement System
Metric
Finish - Machining
Diamond
Drilling Tool Configuration
Individual
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Graphite
Primary Material Application ISO Code
N, O
Flute Type
Spiral
Flute Spacing
Fixed
Max. Helix Angle
30 Degrees

Description

Corner Radius End Mill, 10 mm Milling Dia., Carbide, Diamond, Straight, Metric, 1 mm, 10 mm, 125 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.