Zoro Homepage

Carbide End Mill, 7132, 12.0mm D, 12mm Cut

  • Mfr # 71320916

  • Zoro # G5796524


product price: $361.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Diamond
Length of Cut
12 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71320916
Zoro #
G5796524
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
12 mm
Milling Diameter
12.00mm
Dimension Type
Metric
Shank Dia.
12 mm
Neck Dia.
11.4 mm
Overall Length
150 mm
Neck Length
48 mm
Corner Radius
0.5 mm
Milling Dia.
12 mm

Description

Corner Radius End Mill, 12 mm Milling Dia., Carbide, Diamond, Straight, Metric, 0.5 mm, 12 mm, 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.