Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7132, 6.0mm D, 19mm Cut L

  • Mfr # 71320416

  • Zoro # G5500607


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Diamond
Length of Cut
6 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71320416
Zoro #
G5500607
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
6 mm
Milling Diameter
6.00mm
Dimension Type
Metric
Corner Radius
1 mm
Shank Dia.
6 mm
Neck Dia.
5.7 mm
Neck Length
30 mm
Overall Length
100 mm
Milling Dia.
6 mm

Details

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Diamond
End Mill Cutting Type
Center Cutting
End Mill Material
Carbide
End Mill Application
Finishing
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
7132
Single End/Double End
Single
Cast Iron (K) Compatibility
No
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
Yes
Item
Corner Radius End Mill
Grade
High Performance
Series
EXOCARB Diamond
Measurement System
Metric
Finish - Machining
Diamond
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
High Performance
Primary Material Application
Aluminum, Graphite
Primary Material Application ISO Code
N, O
Max. Helix Angle
30 Degrees
Flute Type
Spiral
Flute Spacing
Fixed

Description

Corner Radius End Mill, 6 mm Milling Dia., Carbide, Diamond, Straight, Metric, 1 mm, 6 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.