Zoro Homepage

Carbide End Mill, 7132, 8.0mm D, 21mm Cut L

  • Mfr # 71320616

  • Zoro # G5701166


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Number of Flutes
4
End Mill Style
Corner-Radius
Finish
Diamond
Length of Cut
8 mm
End Mill Cutting Type
Center Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71320616
Zoro #
G5701166
UPC #
-
Country of Origin
United States

Dimensions

Length of Cut
8 mm
Milling Diameter
8.00mm
Dimension Type
Metric
Corner Radius
1 mm
Milling Dia.
8 mm
Neck Dia.
7.6 mm
Shank Dia.
8 mm
Neck Length
32 mm
Overall Length
100 mm

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, Diamond, Straight, Metric, 1 mm, 8 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.