Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7/16 in dia, 1 in Cut L

  • Mfr # 205095111

  • Zoro # G1714146


product price: $75.39
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
7/16"
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205095111
Zoro #
G1714146
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
7/16"
Length of Cut
1 in
Shank Dia.
7/16 in
Overall Length
2 3/4 in
Milling Dia.
0.4375 in

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Finish
EXO
End Mill Style
Square
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Cast Iron (K) Compatibility
Yes
Helix Angle
Variable
Cutting Direction
Right Hand
End Mill Application
Roughing/Finishing
Item
Square End Mill
Steel (P) Compatibility
Yes
List Number
2050
Non Ferrous (N) Compatibility
No
Stainless (M) Compatibility
Yes
Series
EXOCARB AERO UVX
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Shank Type - Machining
Weldon Flat
Measurement System
Inch
Material - Machining
Carbide
Finish - Machining
EXO
Material Grade - Machining
General Purpose
Material Applications
Steel, Carbon Steel, Cast Iron, Inconel, Nickel, Stainless Steel
Secondary Material Application
Cast Iron
Secondary Material Application ISO Code
K
Primary Material Application
Nickel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, M, P

Description

Square End Mill, 0.4375 in Milling Dia., Carbide, EXO, Weldon Flat, Length of Cut 1 in, Overall Length 2 3/4 in, Shank Dia. 7/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.