Zoro Homepage

Carbide End Mill, 7/16 in dia, 1 in Cut L

  • Mfr # 205295111

  • Zoro # G1713665


product price: $82.85
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2 3/4 in
Milling Diameter
7/16"
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
205295111
Zoro #
G1713665
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Milling Diameter
7/16"
Length of Cut
1 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
Corner Radius
0.015 in
Dimension Type
Fractional Inch

Details

Measurement System
Inch
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
EXO
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Super Alloy (S) Compatibility
No
Item
Corner Radius End Mill
Single End/Double End
Single
Steel (P) Compatibility
Yes
End Mill Material
Carbide
Cast Iron (K) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Shank Type
End Mill
List Number
2052
Hardened (H) Compatibility
No
Stainless (M) Compatibility
Yes
Helix Angle
Variable
Grade
General Purpose
Series
EXOCARB AERO UVX
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Weldon Flat
Drilling Tool Configuration
Individual
Finish - Machining
EXO
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
K, M, P, S
Primary Material Application
Cast Iron, Nickel, Stainless Steel, Steel, Tool and Die Steel

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, EXO, Weldon Flat, Inch, 0.015 in, 1 in, 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.