Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 7/16in dia, 1-1/4in Cut

  • Mfr # 20424200

  • Zoro # G1715065


product price: $76.90
/ea
Free Shipping & Returns

Key Features

Measurement System
Inch
Overall Length
2 3/4 in
Milling Diameter
7/16"
Number of Flutes
3
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
20424200
Zoro #
G1715065
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 3/4 in
Milling Diameter
7/16"
Length of Cut
1.25 in
Milling Dia.
0.4375 in
Shank Dia.
7/16 in
Dimension Type
Fractional Inch
Corner Radius
0.02 in

Details

Measurement System
Inch
Number of Flutes
3
End Mill Style
Corner-Radius
Finish
Bright (Uncoated)
End Mill Cutting Type
Center Cutting
End Mill Application
Roughing/Finishing
Item
Corner Radius End Mill
Cutting Direction
Right Hand
End Mill Material
Carbide
Shank Type
End Mill
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Helix Angle
45 Degrees
List Number
2042
Grade
General Purpose
Hardened (H) Compatibility
No
Stainless (M) Compatibility
No
Steel (P) Compatibility
No
Series
EXOCARB AERO Blizzard
Finish - Machining
Uncoated
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Shank Type - Machining
Straight
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum
Primary Material Application ISO Code
N
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 0.4375 in Milling Dia., Carbide, Uncoated, Straight, Inch, 0.02 in, 1.25 in, 2 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.