Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 8.00mm dia, 12.00mm Cut

  • Mfr # 457108311

  • Zoro # G1721268


product price: $137.99
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Overall Length
110 mm
Milling Diameter
8.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
457108311
Zoro #
G1721268
UPC #
-
Country of Origin
Japan

Dimensions

Overall Length
110 mm
Milling Diameter
8.00mm
Length of Cut
12 mm
Corner Radius
1 mm
Milling Dia.
8 mm
Neck Length
40 mm
Dimension Type
Metric
Shank Dia.
8 mm
Neck Dia.
7.7 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXS
End Mill Cutting Type
Center Cutting
Stainless (M) Compatibility
Yes
End Mill Application
Roughing/Finishing
Cutting Direction
Right Hand
Helix Angle
45 Degrees
Item
Corner Radius End Mill
Hardened (H) Compatibility
No
List Number
4571
End Mill Material
Carbide
Super Alloy (S) Compatibility
No
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Grade
General Purpose
Shank Type
End Mill
Single End/Double End
Single
Series
EXOCARB WXS
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Material - Machining
Carbide
Finish - Machining
WXS
Drilling Tool Configuration
Individual
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
H, K, P
Primary Material Application
Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Flute Type
Spiral
Secondary Material Application ISO Code
M, S
Secondary Material Application
Nickel, Stainless Steel, Titanium
Flute Spacing
Fixed
Max. Helix Angle
45 Degrees

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, WXS, Straight, Metric, 1 mm, 12 mm, 110 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.