Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 8.00mm dia, 19.00mm Cut

  • Mfr # 37710013

  • Zoro # G1722537


product price: $81.29
/ea
Free Shipping & Returns

Key Features

Measurement System
Metric
Milling Diameter
8.00mm
Overall Length
100 mm
Number of Flutes
4
End Mill Style
Corner-Radius
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37710013
Zoro #
G1722537
UPC #
-
Country of Origin
Japan

Dimensions

Milling Diameter
8.00mm
Overall Length
100 mm
Length of Cut
19 mm
Dimension Type
Metric
Shank Dia.
8 mm
Corner Radius
0.5 mm
Milling Dia.
8 mm

Details

Measurement System
Metric
Number of Flutes
4
End Mill Style
Corner-Radius
Finish
WXL
End Mill Cutting Type
Center Cutting
Cast Iron (K) Compatibility
Yes
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
Shank Type
End Mill
Single End/Double End
Single
Super Alloy (S) Compatibility
No
Steel (P) Compatibility
Yes
Grade
General Purpose
Stainless (M) Compatibility
Yes
Item
Corner Radius End Mill
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Helix Angle
30 Degrees
List Number
3771
End Mill Material
Carbide
Series
EXOCARB WXL
Finish - Machining
WXL
Shank Type - Machining
Straight
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Material Grade - Machining
General Purpose
Primary Material Application
Cast Iron, Hardened Steel, Stainless Steel, Steel
Primary Material Application ISO Code
H, K, M, P
Flute Type
Spiral
Flute Spacing
Fixed
Secondary Material Application
Aluminum, Nickel, Titanium
Max. Helix Angle
30 Degrees
Secondary Material Application ISO Code
N, S

Description

Corner Radius End Mill, 8 mm Milling Dia., Carbide, WXL, Straight, Metric, 0.5 mm, 19 mm, 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.