Carbide End Mill, 8.00mm dia, 19.00mm Cut
Mfr # HP434-3151
Zoro # G1709429
product price: $56.69
/eaKey Features
Measurement System
Metric
Overall Length
100 mm
Milling Diameter
8.00mm
Number of Flutes
4
End Mill Style
Corner-Radius
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HP434-3151
Zoro #
G1709429
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
100 mm
Milling Diameter
8.00mm
Length of Cut
19 mm
Milling Dia.
8 mm
Corner Radius
1 mm
Shank Dia.
8 mm
Dimension Type
Metric
Description
Corner Radius End Mill, 8 mm Milling Dia., Carbide, TiAlN, Straight, Metric, 1 mm, 19 mm, 100 mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.