Zoro Homepage

Carbide End Mill, 8.00mm dia, 20.00mm Cut

  • Mfr # 71100816

  • Zoro # G1717031


product price: $298.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
71100816
Zoro #
G1717031
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
20 mm
Shank Dia.
8 mm
Overall Length
63 mm
Milling Dia.
8 mm

Description

Ball End Mill, 8 mm Milling Dia., Carbide, Diamond, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.