Zoro Homepage

Carbide End Mill, 8.00mm dia, 29.00mm Cut

  • Mfr # 462-3150

  • Zoro # G1706671


product price: $31.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
8.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
29 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
462-3150
Zoro #
G1706671
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
8.00mm
Length of Cut
29 mm
Shank Dia.
8 mm
Overall Length
76 mm
Milling Dia.
8 mm

Description

Square End Mill, 8 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 29 mm, Overall Length 76 mm, Shank Dia. 8 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.