Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 9.00mm dia, 14.00mm Cut

  • Mfr # 414-3543

  • Zoro # G1706875


product price: $21.99
/ea

Key Features

Dimension Type
Metric
Milling Diameter
9.00mm
End Mill Material
Carbide
Number of Flutes
4
Length of Cut
14 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
414-3543
Zoro #
G1706875
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Metric
Milling Diameter
9.00mm
Length of Cut
14 mm
Shank Dia.
10 mm
Overall Length
51 mm
Milling Dia.
9 mm

Details

End Mill Material
Carbide
Number of Flutes
4
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
Cutting Direction
Right Hand
Finish
Bright (Uncoated)
End Mill Application
Roughing/Finishing
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Shank Type
End Mill
Super Alloy (S) Compatibility
No
Hardened (H) Compatibility
No
List Number
414
Helix Angle
30 Degrees
End Mill Style
Square
Item
Square End Mill
Material - Machining
Carbide
Shank Type - Machining
Straight
Measurement System
Metric
Drilling Tool Configuration
Individual
Cutting Direction - Machining
Right Hand
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Stainless Steel, Steel, Tool and Die Steel
Primary Material Application ISO Code
H, K, M, N, P
Flute Spacing
Fixed
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
30 Degrees

Description

Square End Mill, 9 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 14 mm, Overall Length 51 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.