Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 9.00mm dia, 19.00mm Cut

  • Mfr # 8502090

  • Zoro # G1714408


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Dimension Type
Metric
Milling Diameter
9.00mm
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8502090
Zoro #
G1714408
UPC #
-
Country of Origin
Japan

Dimensions

Dimension Type
Metric
Milling Diameter
9.00mm
Length of Cut
19 mm
Shank Dia.
10 mm
Overall Length
70 mm
Milling Dia.
9 mm

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Stainless (M) Compatibility
No
Hardened (H) Compatibility
No
End Mill Application
Roughing/Finishing
End Mill Style
Square
Finish
Bright (Uncoated)
Shank Type
End Mill
Item
Square End Mill
Helix Angle
30 Degrees
Non Ferrous (N) Compatibility
No
Cast Iron (K) Compatibility
No
List Number
8120
Steel (P) Compatibility
No
Cutting Direction
Right Hand
Super Alloy (S) Compatibility
No
Series
EXOCARB AERO
Shank Type - Machining
Straight
Material - Machining
Carbide
Cutting Direction - Machining
Right Hand
Drilling Tool Configuration
Individual
Measurement System
Metric
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Primary Material Application ISO Code
N
Primary Material Application
Aluminum
Coolant Fed
Non-Coolant Through
Flute Type
Spiral
Max. Helix Angle
30 Degrees
Flute Spacing
Fixed

Description

Square End Mill, 9 mm Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 19 mm, Overall Length 70 mm, Shank Dia. 10 mm, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.