Zoro Homepage

Carbide End Mill, 9/16in dia, 1-1/8in Cut

  • Mfr # 452-5625-BN

  • Zoro # G1703296


product price: $89.29
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/16"
End Mill Material
Carbide
Number of Flutes
2
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-5625-BN
Zoro #
G1703296
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/16"
Length of Cut
1.125 in
Shank Dia.
9/16 in
Milling Dia.
0.5625 in
Overall Length
3 1/2 in

Details

End Mill Material
Carbide
Number of Flutes
2
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Helix Angle
30 Degrees
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Steel (P) Compatibility
Yes
Non Ferrous (N) Compatibility
No
List Number
452BN
Super Alloy (S) Compatibility
No
End Mill Application
Roughing/Finishing
Item
Ball End Mill
Shank Type
Straight
End Mill Style
Ball Nose
Hardened (H) Compatibility
No
Finish
Bright (Uncoated)
Cutting Direction
Right Hand
Measurement System
Inch
Chip-Breaker
Chip-Breaker Not Included
Material Grade - Machining
General Purpose
Primary Material Application
Aluminum, Cast Iron, Hardened Steel, Steel, Tool and Die Steel
Coolant Fed
Non-Coolant Through
Drilling Tool Configuration
Individual
Primary Material Application ISO Code
H, K, N, P
Material - Machining
Carbide
Shank Type - Machining
Straight
Finish - Machining
Uncoated

Description

Ball End Mill, 0.5625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.