Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Carbide End Mill, 9/16in dia, 1-1/8in Cut

  • Mfr # 455-5625

  • Zoro # G1705168


product price: $84.15
/ea
Free Shipping & Returns

Key Features

Dimension Type
Fractional Inch
Milling Diameter
9/16"
End Mill Material
Carbide
Number of Flutes
5
Length of Cut
1.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
455-5625
Zoro #
G1705168
UPC #
-
Country of Origin
United States

Dimensions

Dimension Type
Fractional Inch
Milling Diameter
9/16"
Length of Cut
1.125 in
Shank Dia.
9/16 in
Overall Length
3 1/2 in
Milling Dia.
0.5625 in

Details

End Mill Material
Carbide
Number of Flutes
5
Single End/Double End
Single
End Mill Cutting Type
Center Cutting
Grade
General Purpose
Hardened (H) Compatibility
No
Cutting Direction
Right Hand
End Mill Style
Square
Item
Square End Mill
Stainless (M) Compatibility
Yes
Cast Iron (K) Compatibility
Yes
Helix Angle
45 Degrees
List Number
455C
Steel (P) Compatibility
Yes
Super Alloy (S) Compatibility
No
Shank Type
End Mill
End Mill Application
Roughing/Finishing
Finish
Bright (Uncoated)
Non Ferrous (N) Compatibility
No
Measurement System
Inch
Cutting Direction - Machining
Right Hand
Shank Type - Machining
Straight
Drilling Tool Configuration
Individual
Material - Machining
Carbide
Finish - Machining
Uncoated
Material Grade - Machining
General Purpose
Material Applications
Steel, Carbon Steel, Cast Iron, Hardened Steel, Inconel, Nickel, Titanium
Primary Material Application ISO Code
H, K, P, S
Primary Material Application
Cast Iron, Hardened Steel, Nickel, Steel, Titanium, Tool and Die Steel
Max. Helix Angle
45 Degrees
Flute Spacing
Fixed
Flute Type
Spiral
Coolant Fed
Non-Coolant Through

Description

Square End Mill, 0.5625 in Milling Dia., Carbide, Uncoated, Non-Coolant Through, Straight, Length of Cut 1.125 in, Overall Length 3 1/2 in, Shank Dia. 9/16 in, Neck Dia. Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.